IRIS Automatic Feed Shredder

Sebelum PPN:
Rp28.999.900
Spesifikasi
ColorWhite
Cut Size (mm)4x10 (cross cut)
Depth (mm)387
Dust box capacity (L)53
Height (mm)795
Inlet Dimension Width (mm)218 (paper)
Inlet width (mm)218
MaterialABS resin, polypropylene, steel
Maximum Number of Pieces to be Shredded (sheets)10 (manual feed) (50/60Hz)
Maximum Number of Shredded Sheets (sheets)600 sheets (automatic) 10 (manual feed) 1 (media)
Maximum Shred SizeA4
Media ShreddingYes
Power Consumption (W)130 (50Hz)/140 (60Hz)
Power Cord Length (m)Approx. 2
Power Supply (V)Single phase 100
Rated Usage TimeContinuous
Rated Usage Time (minute)Continuous
Shredding Speed (m/minute)approx. 1.9 (50 Hz), 2.3 (60 Hz)
Stapler CuttingPossible (up to No. 11 needle)
Width (mm)470

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An auto-feed shredder that can automatically shred 600 sheets of copy paper at one time.
- Approximately 4 x 10 mm cross cut to finely shred and process confidential information.
- Simply open the lid and set paper in the input slot to automatically shred it, reducing the time it takes to process documents.
- The dust box has a capacity of 53L (960 sheets of A4 copy paper) and can hold plenty of space.
- Equipped with casters for convenient movement.
Use
For information leakage prevention.

Ulasan Produk

Tidak ada ulasan