UNIOR Wooden Base For 1689
#Grup produk P111579895
Spesifikasi
Article (Type) | 1689.9 |
---|---|
Compatible With | Both V1 (623059) and V2 (629297) Pro truing stand |
Height H (mm) | 18 |
Length L (mm) | 328 |
Material | Beech Plywood With Rounded Edges |
Width B (mm) | 300 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Prevents scratching your wood or stainless-steel bench top- Pre-drilled holes for truing stand mounting, mounting bolts included
- Two handy trays for storage of items such as spoke wrenches
- Unior Made For Work logo burned into wood
Ulasan Produk
Tidak ada ulasan