UNIOR Spoke Wrench

Sebelum PPN:
Rp739.900
Spesifikasi
Additional Length (mm)2.5
Article (Type)1630/5
Height (mm)11.1
Length (mm)45.8
MaterialDie Cast Zinc Alloy
Surface FinishZinc Coated
Width (mm)43.3
Working Size with3.30 and 3.23 size spoke nipples
Wrench Size (mm)3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large wings allow precise and comfortable use while the spoke nipple is held in all 4 flats for secure operation.
Feature
- Ergonomic design
- Color coded sizes
- Holds spoke nipple on all 4 flats

Ulasan Produk

Tidak ada ulasan