UNIOR Speed Pedal Wrench
#Grup produk P111579831
Spesifikasi
Article (Type) | 1613S/1BI |
---|---|
Height H (mm) | 24 |
Length L (mm) | 233 |
Material | Premium Flex Chrome Vanadium Steel |
Surface Finish | Trivalent Chrome Plated to Standard ISO 1456:2009 |
Width B (mm) | 28 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Crafted from premium flex chrome vanadium steel, the Speed Pedal Wrench offers exceptional durability and strength. The body is drop forged to ensure robustness and longevity, even under heavy use. Equipped with an ergonomic heavy-duty double-component handle, this wrench provides a comfortable and secure grip, minimizing hand fatigue and maximizing control.With the Speed Pedal Wrench pedal removal or installation is easier than ever before.
Feature
- Drop forged wrench body.- Entirely hardened and tempered
- Ergonomic heavy duty double component handle
- Made according to standard ISO 3315
Ulasan Produk
Tidak ada ulasan