UNIOR Set of Two Tire Levers
#Grup produk P111579813
Spesifikasi
Article (Type) | 1657ORANGE |
---|---|
Color | Orange |
Length L (mm) | 113 |
Width B (mm) | 22 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Our tire levers come as a set of two, shaped to interlock with each other for storage. They're made of glass fiber-reinforced plastic so they're super strong and durable. The broad tip makes it safer for use on carbon wheels, and the spoke hook makes it easy to use multiple levers for those really tight tires. Optimised for effective leverage and ergonomics.
Feature
- Ergonomic and easy to use.- High strength plastic ensures durability and no damage to rims.
- Provide excellent leverage
Ulasan Produk
Tidak ada ulasan