UNIOR Crown Race Puller

Sebelum PPN:
Rp24.999.900
Spesifikasi
Article (Type)1614/4BI-US - 50-80
Diameter D (inch)1
Diameter D2 (Inch)1 1/2
Diameter d1 (inch)1.125
Length L (mm)351
MaterialPremium Flex Plus Carbon Steel
Surface FinishBlacken to Standard DIN 50938
Width B (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How to use the tool:
The puller is a tool for quickly and precisely removing the headset crown race from 1inch, 1-1/8inch, 1-1/2inch or 1-1/4inch suspension or rigid front fork. To use, place the puller bush onto the front fork race and fix it by turning the nut. Turn the spindle attached to the steering column to pull the crown race from the fork. The product enables efficient race removal without the use of a hammer. It is intended for both professionals and enthusiasts.

Ulasan Produk

Tidak ada ulasan