UNIOR Chain Rivet Pliers
#Grup produk P111579691
Spesifikasi
Article (Type) | 1640/1DP-US |
---|---|
Length L (mm) | 240 |
Material | Premium Flex Plus Carbon Steel |
Pins | Induction Hardened |
Surface Finish | Trivalent Chrome Plated According to ISO 1456:2009 |
Thickness A (mm) | 13 |
Width B (mm) | 29 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The chain rivet pliers have been developed to enable both professional and home mechanics to work quickly and safely on bicycle chains. Higher functionality and practicality are the advantages of the chain rivet pliers and with this unique design less physical effort is required to extract the rivet from the chain. Jobs will be performed quickly and comfortably without damage to the rivet or chain plate. The ergonomic design enables single handed use.
Warning
Pliers are not compatible with chains with roller width 1/8inch (3.3mm).Feature
- Drop forged, entirely hardened and tempered- Double plastic dipped handles
Ulasan Produk
Tidak ada ulasan