UNIOR 2 In 1 Disc Brake Tool

Sebelum PPN:
Rp799.900
Spesifikasi
Article (Type)1757/2DP-US
Height H (mm)9
Height H1 (mm)4
Height H2 (mm)3.3
Length L (mm)202
Length L1 (mm)30.5
Length L2 (mm)45
MaterialPremium Flex Plus Carbon Steel
Surface FinishTrivalent Chrome Plated According to ISO 1456:2009
Width (B2) (mm)2.2
Width B (mm)32
Width B1 (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique design of this tool combines two tools in one – standard disc brake pad spreader and rotor truing fork. The slot allows you to true the rotor back in place and save you thumbs from getting cut on the sharp edges of the rotor. The conically shaped tip of the tool is designed to slide between the pads inside the caliper and spread the pads, pushing pistons back in to the caliper. 2-in-1 Disc Brake Tool is the tool to have at hand in any home garage, when out riding or traveling.
Warning
Always make sure disc calipers and disc rotor have cooled down before you start working on them.

Ulasan Produk

Tidak ada ulasan