Kramer Wall-Plate Transmitter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Humidity (%)10 to 90, RHL non-condensing
Included AccessoriesPower supply
Input1 HDMI connector
Maximum Data Rate (Gbps)10.2 (3.4 per graphic channel)
Operating Temperature (°С)0 to 40
Power Consumption (V)5 DC
Power Consumption (mA)390
Product Dimensions (cm)15.10x3.00x8.60
Product Dimensions US (cm)11.43x2.86x11.43
Standard ComplianceSupports HDMI and HDCP 2.2
Storage Temperature (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WP-580Txr is an extended range, HDBaseT wall plate transmitter for 4K@60Hz (4:2:0) HDMI signals over twisted pair. WP-580Txr inputs HDMI signals and converts them into an HDBaseT twisted pair signal that it transmits to a WP-580Rxr receiver. The WP-580Txr(D) model is supplied with a Midway Size 2 gang DECORA design frame.
Feature
- HDTV Compatible.
- HDCP 2.2 Compliance.
- HDBaseT Technology.
- HDMI Support - Deep Color, x.v.Color, Lip Sync, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS-HD.
- 3D Pass-Through.
- EDID PassThru - Passes EDID signals between the source and display.
- 2K & 4K Support in Normal Mode.

Ulasan Produk

Tidak ada ulasan