Kramer Wall-Plate Receiver
#Grup produk P111560356
Sebelum PPN:
Rp6.499.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | Power supply |
|---|---|
| Input | 1 HDBaseT twisted pair RJ-45 connector |
| Power Consumption (V) | 5 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WP-580R is a high-performance, HDBaseT twisted pair wall plate receiver for for 4K@60Hz (4:2:0) HDMI signals. The WP-580R receives an HDBaseT twisted pair signal from the WP-580T and converts it back into 4K@60Hz (4:2:0) HDMI signals. The WP-580R(D) model is supplied with a Midway Size 2 gang DECORA design frame.
Feature
- HDTV Compatible.- HDCP 2.2 Compliance.
- HDBaseT Technology.
- HDMI Support - Deep Color, x.v.Color, Lip Sync, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS-HD.
- 3D Pass-Through.
- EDID PassThru - Passes EDID signals between the source and display.
- 2K Support in Normal Mode.
Ulasan Produk
Tidak ada ulasan




















































































































































