Kramer USB Twisted Pair Receiver

Sebelum PPN:
Rp10.999.900
Spesifikasi
Baud Rate (Kbps)Up to 115.2, full duplex
Current (mA)760
Dimensions (WxDxH) (cm)18.75x11.50x2.54
Humidity (%RH)10 to 90 (non-condensing)
Included AccessoriesPower supply
Input1 twisted pair on an RJ-45 connector, 1 IR on a 3.5mm mini jack
Operating Temperature (°C)0 to +40
OptionRK-T2B 19inch rack adapter
Output4 USB on USB A-type connectors, 1 bidirectional RS-232 on a 9-pin D-sub connector
Power Consumption (V)5 DC
Storage Temperature (°C)-40 to +70
Transmission Range (m)Up to 100
USB Support1.1 and 2.0 (bulk mode, not isochronous)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VA-1USB-R is a high-performance,twisted pair receiver for communicatingUSB, bidirectional RS-232 data and IRsignals over extended distances using CAT5/6 cable. The unit receives a twisted pairsignal from the VA-1USB-T and converts itback to USB signals and RS-232 data.

Ulasan Produk

Tidak ada ulasan