Kramer Stereo Audio Switcher
#Grup produk P111559998
Spesifikasi
Audio Bandwidth (kHz) | 100 (-3dB) |
---|---|
Audio S/N Ratio (dB) | >78 |
Control | 5 front panel buttons, contact closure via the link connector |
Current (mA) | 100 |
Dimensions (WxDxH) (cm) | 16.30x12.00x4.40 |
Gain Range (dB) | 60 (via underside accessible trimmers) |
Included Accessories | Power supply |
Input | 5 unbalanced stereo audio, 1Vpp/50k? on RCA connectors |
Maximum Audio Output | 3Vpp |
Option | RK-1 19inch rack adapter |
Output | 1 unbalanced stereo audio, 1Vpp/100Ω on RCA connectors |
Power Consumption (V) | 12 DC |
THD | Less than 0.08% |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The VS-55A is high-performance switcher forunbalanced stereo audio signals. Itswitches any one of five signals to a singleoutput.
Ulasan Produk
Tidak ada ulasan