Kramer Repeater/HUB
#Grup produk P111559837
Spesifikasi
| Current (mA) | 300 |
|---|---|
| Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Included Accessories | Power supply, mounting bracket, one 6-pin to 6-pin connector cable |
| Option | RK-3T 19inch rack adapter |
| Port | Eight 6-pin serial 1394 Ports |
| Power Consumption (V) | 12 DC |
| Standard | IEEE 1394-1995, P1394a |
| Transfer Rate (Mbps) | 100/200/400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The VS-8FW is a high-performancebidirectional hub/repeater for 6-pinFireWire (IEEE 1394) signals. It increasesthe number of ports available and/or extendthe distance of FireWire cable runs.
Ulasan Produk
Tidak ada ulasan




















































































































































