Kramer Remote Control Console
#Grup produk P111559794
Spesifikasi
Control | Front panel buttons, T-bar, and RS-232 |
---|---|
Included | 2 gooseneck lamps, power adapter, rack ears, table top brackets |
Port | 4 RS-485: On 3-pin terminal block connectors; 1 RS-232: On a 3-pin terminal block connector for device control; 1 Ethernet: On an RJ-45 connector |
Power Source (V) | 12 DC |
Product Dimensions (cm) | 43.60x17.70x14.33 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
VP-772T is a dedicated remote control console for the VP-772 dual scaler seamless switcher. It is designed for use at live production events that require remote operation of the seamless switcher from a T-bar for precise switching and transition control.
Ulasan Produk
Tidak ada ulasan