Kramer Modular Connection Bus
#Grup produk P111559493
Spesifikasi
| Fuse Rating | T 6.3A 250V |
|---|---|
| Included Accessories | Self locking ties, wood screws |
| Product Dimensions (cm) | 32.50x10.20x6.50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The UTBUS-2xl is a furniture-mounted modular connection bus that is easily installed underneath a wooden table or podium top. It has six slots for wall plate inserts and dual power socket openings.
NOTE: The UTBUS enclosure, power socket, power cord & inserts are purchased separately.
NOTE: The UTBUS enclosure, power socket, power cord & inserts are purchased separately.
Ulasan Produk
Tidak ada ulasan




















































































































































