Kramer Live Event Scaler/Switcher
#Grup produk P111559457
Spesifikasi
| DE-Interlacing | Motion adaptive per pixel video de-interlacing, multi-directional diagonal de-interlace filter |
|---|---|
| Humidity (%) | 10 to 90, RHL non-condensing |
| Included Accessories | DVI-D cable, user manual/CD, power cord |
| Latency | As low as 0.25-frame progressive inputs, 1.25-fields interlaced inputs |
| Minimum LED Videowall Size | 128X96 pixels |
| Operating Mode | LED video wall, projection, scaler/switcher/scan converter |
| Operating Temperature (°С) | 0 to +40 |
| Output Resolution | DVI/VGA common VESA formats 640x480 to 1920x1200, 720p, 1080p; 3G HD-SDI in SMPTE formats 480i, 576i, 720p, 1080i, 1080p with selectable audio embed |
| Power Source | 100-264V AC, 35W typical |
| Product Dimensions (cm) | 43.6x18.40x8.80 |
| Projection Mode Edge Blending | 48-bit per pixel, 4:4:4 16-bit per color edge blend with de-gamma processing and multi-region black level correction |
| Projection Mode Warp App | Full Warp Mapping, 4-Corner, Rotate, Pin/Barrel, Portrait, Keystone |
| Signal Processing | 10-bit signal inputs, 12-bit accurate internal processing, 4-field full resolution SD & HD processing |
| Storage Temperature (°C) | -30 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The VP-794 is a high-performance switcher/scaler/edge-blend & warp for analog and digital video signals developed specifically for driving large screen displays and multiple screen applications from video or graphics sources. It up- or down-scales the incoming signal, processes the image with HQV and flexible warping, geometry correction and professional grade edge blending and outputs the signal to 3G HD-SDI, DVI/HDMI, VGA and S/PDIF connectors. VP-794 includes a special mode for driving LED video walls with pixel-accurate output image sizing.
Ulasan Produk
Tidak ada ulasan




















































































































































