Kramer HDMI Transmitter
#Grup produk P111559271
Spesifikasi
| Cooling | Convection ventilation |
|---|---|
| Current (A) | 4 |
| Current (mA) | 800 |
| Dimensions (WxDxH) (cm) | 18.75x11.50x2.54 |
| Enclosure | Mega Tools size, Aluminium type |
| Extended Ethernet (Mbps) | Up to 100 extended line rate bandwidth |
| Extended RS-232 | 300 to 115200 baud rate |
| Extension Line (m) | HDBaseT 1.0 compliant = up to 130 at full HD (1080p @60Hz 36bpp) |
| Included Accessories | Power supply 5V/4A, bracket installation kit |
| Input | 1 HDMI on an HDMI connector |
| Option | RK-T2B 19inch rack mount |
| Output | 1 HDBT on an RJ-45 female connector |
| Port | 1 IR on a 3.5mm mini jack for IR link extension, 1 RS-232 on a 9-pin D-sub connector for serial link extension, 1 10Base-T/100BaseTx Ethernet on an RJ-45 female connector for LAN extension |
| Power Consumption (V) | 5 DC |
| Power Source (V) | 5 |
| Video | Up to 6.75Gbps bandwidth (2.25Gbps per graphic channel), Up to 1080p@60Hz 36bpp resolution, HDMI 1.4 and HDCP 2.2 signal compliance |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TP-581T is a high-performance,extended-reach HDBaseT transmitter for1080p60Hz HDMI, Ethernet, RS-232 and IRsignals over twisted pair. The TP-581Tconverts all input signals into the transmittedHDBaseT signal. It extends video signals toup to 130m (430ft) over CAT copper cablesat up to 1080p@60Hz 36bpp videoresolution. The TP-582R converts theHDBaseT twisted pair signal back toEthernet, RS-232, IR and two HDMI outputs,and de-embeds the audio to S/PDIF andTOSLINK audio outputs.
Ulasan Produk
Tidak ada ulasan




















































































































































