Sebelum PPN:
Rp43.999.900
Spesifikasi
3D Pass ThroughSupported
Bandwidth per Channel (Gbps)2.25
Environmental Regulatory ComplianceComplies with appropriate requirements of RoHs and WEEE
Humidity (%)10 to 90, RHL non-condensing
Input4 HDMI
Maximum Data Rate (Gbps)6.75
Maximum Range (m)15
Operating Temperature (°С)0 to +40
Power Consumption (W)9
Safety Regulatory ComplianceCE
Standard ComplianceHDCP 1.4, HDMI 1.3a
Storage Temperature (°C)-40 to +70
Total Bandwidth (Gbps)6.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
H-IN4-F32 is a four-channel HDMI input card for the VS-3232D Modular Multi-Format Digital Matrix Switcher. The H-IN4-F32 inputs four HDMI signals to the chassis.

Ulasan Produk

Tidak ada ulasan