Kramer HDBaseT Receiver
#Grup produk P111559174
   Spesifikasi
| Control | Rs-232 115200 baud rate | 
|---|---|
| Cooling | Convection ventilation | 
| Current (A) | 2 | 
| Current (mA) | 450 | 
| Dimensions (WxDxH) (cm) | 18.75x11.50x2.54 | 
| Enclosure | Mega Tools size, Aluminium type | 
| Extended RS-232 | 300 to 115200 baud rate | 
| Extension Line (m) | HDBaseT 1.0 compliant = Up to 40 at 4K @60Hz (4:2:0); up to 70 at full HD (1080p @60Hz 36bpp) | 
| Humidity (%RH) | 10 to 90 (non-condensing) | 
| Included Accessories | Power supply | 
| Input | 1 HDBT on an RJ-45 female connector | 
| Operating Temperature (°C) | 0 to 40 | 
| Output | 1 HDMI on an HDMI connector | 
| Port | 1 IR on a 3.5mm mini jack for IR link extension, 1 RS-232 on a 9-pin D-sub connector for serial link extension and device firmware upgrade | 
| Power Consumption (V) | 12 DC | 
| Power Source (V) | 12 | 
| Storage Temperature (°C) | -40 to +70 | 
| Video | Up to 10.2Gbps bandwidth (3.4Gbps per graphic channel); Up to 4K UHD @60Hz (4:2:0) 24bpp resolution; HDMI 2.0 and HDCP 2.2 signal compliance | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TP-780R is a high-performance,long-reach HDBaseT receiver for 4K60Hz(4:2:0) HDMI, RS-232 and IR signals overtwisted pair. It extends video signals to up to40m (130ft) over CAT copper cables at up to4K@60Hz (4:2:0) 24bpp video resolutionand provides even further reach for lower HDvideo resolutions.
Warning
HDMI cable sold separatelyUlasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp