Kramer Hardware Platform

Sebelum PPN:
Rp169.999.900 - Rp269.999.900
Spesifikasi
Humidity (%)10 to 90, RHL non-condensing
Operating Temperature (°С)0 to +40
Power Consumption (A)5
Storage Temperature (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KC-BRAINware-25 is a hardware platform with 25 instances of Kramer BRAINware software already installed on the device. KC-BRAINware-25 is designed to maximize the features and benefits of Kramer BRAINware for controlling up to 25 standard spaces (e.g. a standard space could include a scaler, monitor, lighting system, touch panel and keypad).
Kramer BRAINware is an enterprise-class, revolutionary, user-friendly, software application that enables you to execute all your room control actions straight from a computer without installing a physical Brain between the user interface and the controlled devices. Using the power of Kramer Control cloud-based control & space management platform, Kramer BRAINware enables you to operate multiple devices over Ethernet such as scalers, video displays, audio amplifiers, Blu-ray players, sensors, screens, shades, door locks, and lights.
Designing a system was never easier, with Kramer Control's programming free, intuitive drag & drop Builder. Install, configure and modify your control system without any prior knowledge in programming.

Ulasan Produk

Tidak ada ulasan