Kramer Fiber Optic Transmitter

Sebelum PPN:
Rp42.999.900
Spesifikasi
Bandwidth (Gbps)Supports up to 3.5 (bandwidth per graphic channel for resolution 4K@60 UHD (4:2:0), 4Kx2K)
Compliance with HDMI StandardSupports HDMI using fiber optic communication links and DDC2B
Current (mA)250
Dimensions (WxDxH) (cm)12.00x7.15x2.44
Extension Limit1700m (>5570 feet) for 1080p/60Hz
Fiber-optic ConnectionSC connectors for multimode (OM3) fiber cable (not supplied with the unit)
Included AccessoriesPower supply, bracket installation kit
Indicator LEDVideo, source, acceptor fiber and on LEDs
InputHDMI connector
Insertion Loss From Transmitter to Receiver (dB)Must not exceed 10
OptionHDMI/HDMI male to male cable
Output1 optical connector
Power Consumption (V)5 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 670T is a high-performance 4K60Hz(4:2:0) HDMI over ultra-reach MM fiber optictransmitter. The 670T converts an HDMIsignal to an optical signal that is transmittedover one single fiber optic cable to the670RN receiver that converts it back to anHDMI signal.

Ulasan Produk

Tidak ada ulasan