Kramer Fiber Optic Receiver

Sebelum PPN:
Rp42.999.900
Spesifikasi
Compliance with HDMI StandardSupports HDMI, using fiber optic communication links and DDC2B
Current (mA)400
Dimensions (WxDxH) (cm)12.00x7.15x2.44
Extension Limit1700m (>5570 feet) for 1080p/60Hz
Fiber-optic ConnectionSC connectors for multimode (OM3) fiber cable (not supplied with the unit)
Included AccessoriesPower supply, bracket installation kit
Indicator LEDVideo, source, acceptor fiber and on LEDs
Input1 SC optical connector
Insertion Loss From Transmitter to Receiver (dB)Must not exceed 10
Maximum Data Rate (Gbps)Supports up to 10.2 bandwidth per graphic channel
OptionRK-3T 19inch rack adapter
OutputHDMI connector
Power Consumption (V)5 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 670RN is a high-performance 4K60Hz (4:2:0) HDMI over ultra-reach MM fiber optic receiver. The 670T converts an HDMI signal to an optical signal that is transmitted over one single fiber optic cable to the 670RN receiver that converts it back to an HDMI signal.

Ulasan Produk

Tidak ada ulasan