Kramer Encoder
#Grup produk P111558953
Spesifikasi
| Analog Sample Frequency (kHz) | 32, 44.1, and 48 |
|---|---|
| Audio Compression Standard | MPEG4 AAC-LC |
| Bit Rate (Kbps) | 96, 128, 192, and 256 |
| Bit rate (Kbps-Mbps) | 100 to 25 |
| Channel | 2 channel (stereo), HDMI with digital L-PCM audio |
| Compression Standard | H.264/Mpeg4 Part 10 (AVC) |
| Humidity (%RH) | 10 to 90 (non-condensing) |
| Input | 1 HDMI, 1 unbalanced stereo audio on a 3.5mm mini jack (line in) |
| Input Resolution | 1920x1200, 1920x1080, 1680x1050, 1600x1200, 1600x900, 1440x900, 1400x1050, 1360x768, 1280x1024, 1280x960, 1280x720, 1024x768, 800x600, 720x576, 720x480, and 640x480 |
| Level | Up to 4.2 |
| Maximum Unicast Connection | 8 |
| Operating Temperature (°C) | 0 to +40 |
| Output | 1 HDMI, 1 VGA on a 15-pin HD connector, 1 unbalanced stereo audio on a 3.5mm mini jack |
| Output Resolution | 1920x1200, 1920x1080, 1680x1050, 1600x1200, 1600x900, 1440x900, 1400x1050, 1360x768, 1280x1024, 1280x960, 1280x720, 1024x768, 800x600, 720x576, 720x480, and 640x480 |
| Port | 1 Ethernet on an RJ-45 connector, 1 RS-232 on a 9-pin D-sub connector |
| Power Consumption | 5V DC, 3A max |
| Profile | Baseline, Main, High |
| Rate Control | CBR, VBR, adjustable GOP (Group Of Pictures) size |
| Storage Temperature (°C) | -40 to +70 |
| Video Single Channel Hd | Up to 1920x1080p60 and 1920x1200(60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Kramer KDS-EN3 is an H.264 encoderfor HDMI signals up to 1080p60. TheKDS-EN3 provides unicast (one-to-one) ormulticast (one-to-many) streaming to theKDS-DEC3 decoder or computers runningVLC© software. KDS-EN3 can also recordcontent to a network drive for later access.
Ulasan Produk
Tidak ada ulasan




















































































































































