Kramer DVI/HDMI Scaler
#Grup produk P111558917
Spesifikasi
| DE-Interlacing | Motion adaptive per pixel video de-interlacing, multi-directional diagonal de-interlace filter |
|---|---|
| Edge Blending | 48-bit per pixel, 4:4:4 16-bit per color edge blend with de-gamma processing and multi-region black level correction |
| Humidity (%) | 10 to 90, RHL non-condensing |
| Included Accessories | DVI-D cable, user manual/CD, power cord |
| Input | 1 HDMI, 1 DVI, 1 computer graphics on a 15-pin HD connector |
| Latency | As low as 0.25-frame progressive inputs, 1.25-field interlaced inputs |
| Operating Temperature (°С) | 0 to +40 |
| Output Resolution | Common VESA formats from 640x480 to 1920x1200, and HD formats at 720p, 1080p |
| Power Source | 100-264V AC, 35W typical |
| Product Dimensions (cm) | 43.6x18.40x8.80 |
| Signal Processing | 10-bit signal inputs, 12-bit accurate internal processing, 4-field full resolution SD & HD processing |
| Storage Temperature (°C) | -40 to +70 |
| Warp App | Full warp mapping, 4-corner, rotate, pin/barrel, portrait, keystone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The VP-793 is a high-performance scaler for HDMI, DVI and computer graphics signals developed specifically for driving large screen displays and multiple screen applications from video or graphics sources. It up- or down-scales the incoming signal, processes the image with HQV, professional grade edge blending, flexible warping & geometry correction and outputs the signal to a DVI/HDMI connector.
Ulasan Produk
Tidak ada ulasan




















































































































































