Kramer Distribution Amplifier
#Grup produk P111558874
Spesifikasi
| Compliance with HDMI Standard | HDMI and HDCP |
|---|---|
| Control | SELECT and READ buttons for selecting and storing EDID information |
| Current (A) | 1/1 |
| Dimensions (WxDxH) (cm) | 21.46x16.30x4.36 |
| Included Accessories | Power supply |
| Indicator LED | OUTPUTS 1 to 4 and power LEDs |
| Input | 1 HDMI connector |
| Maximum Data Rate (Gbps) | 6.75 (2.25 per graphic channel) |
| Option | RK-1 19inch rack adapter |
| Output | 4 HDMI connectors |
| Power Consumption (V) | 5 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The VM-4HC is a distribution amplifier forHDMI signals. It reclocks and equalizes thesignal and distributes it to four identicaloutputs
Ulasan Produk
Tidak ada ulasan




















































































































































