Kramer Digital Scaler
#Grup produk P111558838
Spesifikasi
| Additional Control | Contrast, brightness, color, tint and sharpness, resolution, output image scaling, output mode, 3D comb filter function and aspect ratio |
|---|---|
| Control | Front panel buttons and infrared remote for menu driven OSD control |
| HDTV | 480p, 576p, 720p50, 720p60, 1080i50, 1080i60, 1080p50, 1080p60 |
| Included Accessories | Power supply, IR remote control |
| Output Refresh Rate (Hz) | 60 for computer graphics resolutions, 50/60 for HDTV resolutions |
| Output Resolution PC | VGA, SVGA, XGA, SXGA, UXGA, WXGA, WXGA+, WSXGA+ |
| Power Consumption (V) | 12 DC |
| Power Consumption (mA) | 500 |
| Product Dimensions (cm) | 21.46x16.30x4.36 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The VP-419xl is a high-performance digital scaler for composite, s-Video and component (480i/576i) video signals. It scales a video input to a selectable computer graphics video or HDTV output resolution.
Ulasan Produk
Tidak ada ulasan




















































































































































