Kramer DC Power Supply

Sebelum PPN:
Rp21.999.900
Spesifikasi
Humidity (%)10 to 90, RHL non-condensing
IndicatorPower ON LED
Operating Temperature (°С)0 to +40
Power Consumption (V)100-240 AC
Product Dimensions (cm)21.46x16.30x4.36
Storage Temperature (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VA-102P12 is a 10-output power supply that powers 12V DC powered devices. The VA-101P12 can supply a maximum of 1A of current to each of ten devices for a total of 10A. The power supply is especially useful in high-population installations for saving space and eliminating a large number of 12V DC power adapters. The MD model is suitable for medical applications.

Ulasan Produk

Tidak ada ulasan