Kramer Control Keypad
#Grup produk P111558713
Spesifikasi
| Current (mA) | 570 |
|---|---|
| Default IP Setting | IP Number - 192.168.1.39; Mask - 255.255.0.0; Gateway - 0.0.0.0 |
| Dimensions (WxDxH) (cm) | 15.10x2.80x8.00 |
| Humidity (%RH) | 10 to 90 (non-condensing) |
| Included Accessories | Power supply, black and white DECORA design frames, black and white mounting plates, label set (label size: 8.8mm x 8.8mm), screwdriver |
| Input | 1 RS-485, 2 RS-232, 1 GPI/O, 1 K-NET on terminal block connectors, 1 Ethernet on an RJ-45 connector, 1 infrared sensor, 1 mini USB for programming |
| Operating Temperature (°C) | 0 to +40 |
| Output | 2 IR emitter, 2 relays (36V AC or DC, 2A, 60V AC maximum on non-inductive load) on terminal block connectors |
| Power Consumption (V) | 12 DC |
| Storage Temperature (°C) | -40 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The RC-76R is a 6-button control keypadthat fits into standard 1 gang US walljunction boxes. Connected over Ethernet toSite-CTRL remote AV control, sitemanagement & monitoring system, as wellas LAN-connected control gateways forextended controlled devices capacity, andover KNET to master room controller andauxiliary keypads for remote keypad control,it can flexibly serve either as a standaloneroom controller, part of a multi-unit KNETsystem, or part of a multi-unit Ethernetsystem managed by the KramerSite-CTRL site management platform.The RC-76R is ideal for auditoriums andmeeting rooms, for convenient control oftheir complex multimedia systems and otherroom facilities such as screens, lighting andshades. DECORA design frames includedin US-D model.
Ulasan Produk
Tidak ada ulasan




















































































































































