Kramer Control Gateway
#Grup produk P111558698
Sebelum PPN:
Rp9.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cooling | Convection ventilation |
|---|---|
| Environmental Regulatory Compliance | Complies with appropriate requirements of RoHs and WEEE |
| IR Emitter Cable Range (m) | 80 |
| Maximum Data Handling of Device (kbps) | Up to 150 (summed on all ports) |
| Maximum Simultaneous IP-Client Connection | 40 |
| Power Consumption (V) | 5 DC |
| RS-232 Communication (bps) | Transparent up to 115200 |
| Storage Temperature (°C) | -40 to +70 |
| Supported IR Input Frequencies (kHz) | 20 to 60 |
| Supported IR Output Frequencies (kHz-MHz) | 20 to 1.2 |
| Supported Serial Port Baud Rate | 1200, 2400, 4800, 9600, 19200, 38400, 57600, 15200bps |
| Vibration | ISTA 1A in carton (International Safe Transit Association) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FC-54P is a multi-function PoE control gateway, capable of plug and play deployment over a customer Ethernet LAN for GPI/O, relay, IR and serial control of customer devices. Multiple control clients can be IP-connected to the FC-54P control gateway for concurrent control of devices such as projectors, displays, DVD players, lights, shades and screens.
Ulasan Produk
Tidak ada ulasan




















































































































































