Kramer Connection Box
#Grup produk P111558616
Spesifikasi
| Dimensions (mm) | 162x121x101 |
|---|---|
| Included Accessories | Self-locking ties |
| Keyhole | 2 openings for mounting the unit on wall screws |
| Mounting Hole | 3 holes for mounting the unit on a flat surface (table, podium, shelf) |
| Single Slot Insert | 1 removable cover for routing cables through the rear of the box |
| Tie Hole Bar | 2 four-hole bars for attaching cables |
| Underside Opening | 2 openings for routing cables |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The K-POD301 is a high-quality metal connection box for boardrooms and conference rooms, especially designed for mounting selected 3-gang US Kramer wall plates (such as the WP-500) or three RC-3TB remote control panels on podiums or lecterns. The unit is sturdy, cost-effective and easy to install. Front Panel can accept any 3 gang US wall plate device or up to 3 optional RC-3TB remote control panels.
Ulasan Produk
Tidak ada ulasan




















































































































































