Cotto Rel Tiang Shower Stainless
#Grup produk P111534041
Spesifikasi
Eldercare Function | Bathroom |
---|---|
Eldercare Product | Shower and Slide bar |
Height (cm) | 87 |
Location of Use | Inside |
Material | Stainless SUS304 |
Type | Slide Bar |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
1. Made from Stainless
2. Adjustable Hanger
2. Adjustable Hanger
Warning
1.Do not hang on the product. There is a risk of falling and personal injury.2.Do not use liquid cleaners with acid, base content, polishing power or steel wool for cleaning.
3.Special metal / chromium cleaning cream is recommended.
4.When tools are required to grip it, use thick cloth to prevent scratch marks.
Use
Use with Flexible Shower HoseUlasan Produk
Tidak ada ulasan