Cotto Rain Shower
#Grup produk P111533963
Spesifikasi
Dimension (WxLxH) (cm) | 79x41x12 |
---|---|
Finish | Chrome |
Head Shower Size (inch) | 8 |
Location of Use | Inside |
Material | Brass, Plastic ABS |
Series | Rain Shower |
Type | Shower System |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
1. The consist of shower set are 3 functions hand shower which change function by push button , 8inch round shape rain shower and 2 satin shower hoses witch durable and resist high temperature better than normal plastic shower hoses and Push-button diverter shelf for increase space.
2. ABS chrome plated shelf
3. Push-button diverter valve, easy to use, simple design and clear symbol
4. Easy clean technology: Easy to clean up by using only your fingertips, gently touch the nozzle.
2. ABS chrome plated shelf
3. Push-button diverter valve, easy to use, simple design and clear symbol
4. Easy clean technology: Easy to clean up by using only your fingertips, gently touch the nozzle.
Warning
1. Do not hit the rinsing spray to protect causing damage. 2. Do not use toilet cleaners with acid content for cleaning product.
3. Do not use hard brush or steel wood for cleaning the product to prevent scratch marks. Soft-cloth is recommended for cleaning.
4. Before installing rinsing spray, suggesting to drain the water for a moment to get rid of the remaining particles in a pipe.
Fitur
Dilengkapi dengan 2 Selang berbahan satin.Use
Use with valve or mixture faucet for standing shower or bathtubUlasan Produk
Tidak ada ulasan