Cotto Saringan Pembuangan Talang Air
#Grup produk P111533884
Spesifikasi
Color | Silver |
---|---|
Location of Use | Inside and Outside |
Material | Stainless SUS304 |
Series | Floor Drain |
Shape | Square |
Size (inch) | 4.9 |
Type | Floor Drain |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
1. Made from SUS304 Stainless
2. Hairline polished surface
2. Hairline polished surface
Warning
1.Open the lid to clean the dirts stucked on floor drain.2.Using cleaning liquid which contain hydrochloric acid or alkali will damage the surface of product.
Use
Install on floor, use with 2inch male thread for drainage and scent protectionUlasan Produk
Tidak ada ulasan