Cotto Kran Wastafel + Afur Sifon
#Grup produk P111533802
Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Color | Silver |
---|---|
Function | Swivel Handle |
Location of Use | Inside |
Material | Brass (Keran air, Afur, Siphon pembuangan wastafel); Plastik ABS, Stainless steel (Selang fleksibel) |
Type | Basin Faucet |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
1. COTTO CLEAN : Metal Contaminant-Controlled (Lead, Cadmium, Copper, Zinc)
2. Extra Chrome : Plated with 8 Micron Nickel-Chromium
3. Water Saver : Installed Aerator on spout tip, save over 50% of water usage
2. Extra Chrome : Plated with 8 Micron Nickel-Chromium
3. Water Saver : Installed Aerator on spout tip, save over 50% of water usage
Warning
Apply dilluted-soap water or COTTO natural multi-purpose cleaner CT696(0.5L.) to clean the faucet. Do not clean by any cleaner consisting acid substances. Wash out by water after applying cleaner. Then, using a soft cloth to clean again to protect causing any scratches on the faucet surface.Use
Install on 1 hole basin or counter for Under Counter basinUlasan Produk
Tidak ada ulasan