Mitutoyo Offset Caliper for Digimatic Hole Pitch (Jangka Sorong)

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-2063-89
Allowable Tolerance (mm)Max. ±0.04
Approximate Battery Life (year)5 (at regular use)
Dimension H (mm)20
Dimension W (mm)100
Dimensions t (mm)3.8
Maximum Response SpeedUnlimited
Measuring Range (mm)10.1-310
Minimum Reading (mm)0.01
Mistutoyo Product No.573-608-20
Position Detection MethodElectromagnetic induction type absolute encoder
Power SupplyButton type silver oxide battery SR44 (1 piece) (standard accessory for monitor)
Protection ClassIP67 (IEC60529 / Not a water resistant type, so rust prevention treatment is required after use.)
Quantization ErrorDoes not include ± 1 count
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series573
Suitable Hole (mm)1.5-9.5
TypeDigimatic (LCD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Products with proofreading documents cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- Quickly measure the center-to-center dimension of holes.The electromagnetic induction absolute encoder allows you to use it without worrying about the main scale getting dirty during measurement.
- ABS (absolute) scale eliminates the need for troublesome origin setting when turning on the power. Unlimited response speed.
- Equipped with an offset function that allows direct reading of measured values
- There is an output terminal for measurement data.

Ulasan Produk

Tidak ada ulasan