Mitutoyo Next Rod Type Inner Micrometer
#Grup produk P111524840
Spesifikasi
Main Unit Dimensions (mm) | 50-63 |
---|---|
Measuring Range (mm) | 50-1000 |
Micrometer Head Stroke (mm) | 13 |
Minimum Reading (mm) | 0.01 |
Mistutoyo Product No. | 137-209 |
Number of Rods | 8 |
Protection Class | IP65 |
ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Rod Size (mm) | 13, 25, 50, 50, 100, 200, 200, 300 |
Series | 137 |
Spindle Feed Error (µm) | 3 |
Type | For the inside of the joint type (with cemented carbide tip) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Products with proofreading documents cannot be canceled after ordering.- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
By combining several "rods with built-in reference rods" into one main body, you can measure the inside of a wide range of areas.Ulasan Produk
Tidak ada ulasan