Mitutoyo Indication Micrometer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions b (mm)38
Dimensions d (mm)56.5
Dimensions t (mm)16
Flatness (µm)0.3
Included AccessoriesReference rod, spanner (No.200154)
Indication Error (µm)1 (indicator part)
Indicator Indication Range (mm)± 0.06
Measuring Force (N)5 to 10
Measuring Range (mm)25-50
Minimum Reading (mm)0.001
Mistutoyo Product No.510-122
Parallelism (µm)0.6
Push Button Left Side Indicator Indication Variation (µm)0.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series510
Spindle Feed Error (µm)3
TRUSCO Number423-6807
TypeInstruction micro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Products with proofreading documents cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products whose part number includes (JCSS calibration certificate included) require the user's name and official address to be written on the ordering document.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- Ideal for measurement in high-mix, low-volume production departments.
- Designed for hand-held measurements, it achieves stable measurements.
- Achieves high accuracy with an indication error of 1μm and a graduation interval of 1μm.
- It has a waterproof structure with protection class IP54 that can be used in processing factories where it is directly exposed to splashes from grinding kraton.
- The indicator part uses a large scale that is easy to read.
- The large plate of the indicator part is hard coated to improve oil resistance and scratch resistance.
- All models are equipped with a zero adjustment function.
- The measurement surface has a cemented carbide tip.

Ulasan Produk

Tidak ada ulasan