Mitutoyo Coolant Digimatic Caliper (Jangka Sorong)
#Grup produk P111524309
Spesifikasi
Approximate Battery Life (year) | 5 (at regular use) |
---|---|
Depth Bar | Yes |
Dimension A (mm) | 16.5 |
Dimension B (mm) | 21 |
Dimension C (mm) | 14.6 |
Dimension D (mm) | 40 |
Dimension H (mm) | 16 |
Dimension L (mm) | 233 |
Function | Origin set function, measurement data output function, auto power ON / OFF function, error alarm |
Maximum Response Speed | Unlimited |
Measuring Range (mm) | 0-150 |
Minimum Reading (mm) | 0.01 |
Power Supply | 1 button-type silver oxide battery SR44 (no.938882) (standard accessory for monitor) |
Protection Class | IP67 |
Quantization Error | Does not include ± 1 count |
Repeatability (mm) | 0.01 |
Series | 500 |
TRUSCO Number | 780-5683 |
Type | Outer measuring surface with cemented carbide tip |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Products with proofreading documents cannot be canceled after ordering.- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products whose part number includes (JCSS calibration certificate included) require the user's name and official address to be written on the ordering document.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- The ABS coolant-proof caliper (standard type) has a waterproof protection grade of IP67, so it can be used safely even in environments where large amounts of coolant are splashed. Additionally, all of our products have been tested for air leaks, so you can use them with confidence.- The simple design with one switch makes measurement operations easy.
- The built-in ABS (absolute) scale eliminates the need to adjust the origin each time the power is turned on, allowing measurements to be taken immediately.
- Due to the auto power ON/OFF function, if the product is not used for approximately 20 minutes, the LCD display will disappear, but the origin of the ABS measurement system will remain memorized.
- If you move the slider, the power will turn on automatically.
- It is also possible to measure steps.
- Statistical process control systems and measurement systems can be configured.
- The battery cover does not require a screwdriver, allowing for quick battery replacement.
- Due to the lower current consumption of the IC, the battery life has been dramatically extended to 5 years.
Use
Digital caliper with built-in waterproof absolute scaleUlasan Produk
Tidak ada ulasan