Mitutoyo 368 Series Hall Test 2/3 Point Inner Micrometer

Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Spesifikasi
Dimension L1 (mm)113-114
Dimension L2 (mm)22
Dimension L5 (mm)2
Maximum Permissible Error (µm)± 2 (maximum difference 2)
Minimum Reading (mm)0.001
ProbeTitanium coating
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series368
TypeTwo-point type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Products with proofreading documents cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products whose part number includes (JCSS calibration certificate included) require the user's name and official address to be written on the ordering document.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- It has a solid and detailed structure.
- Can measure close to the bottom of the blind hole.
- The measuring surface uses a cemented carbide tip, so it has excellent durability.
- Measurement in deep holes is also possible.
- With constant pressure device.

Ulasan Produk

Tidak ada ulasan