Meilleur Auto Shoe Cover Machine
#Grup produk P111364752
Spesifikasi
| Color | Black |
|---|---|
| Voltage (V) | 110 ±5% |
| Power Frequency (Hz) | 50/60 |
| Suitable Shoe Size (cm) | up to 30 |
| Height (mm) | 330 |
| Length (mm) | 800 |
| Maximum Current (W) | 1300 |
| Operating Environment Atmospheric Pressureb (hPa) | 880 or higher |
| Operating Environment Humidity (%) | 87 or less |
| Operating Temperature (°C) | 5-40 |
| Required Current for Operation (W) | 1300 |
| Width (mm) | 445 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Do not splash water on the product when cleaning. Do not use bare feet or without shoes.
Do not place your feet on the footboard while the PVD film is being dispensed.
Do not use on floors that are wet or oily.
Regularly clean the ventilation holes at the bottom of the machine.
Feature
This automatic shoe cover machine is extremely useful in places where you want to maintain a clean condition.It can be easily installed in just 5 seconds.
It is durable, easy to maintain, and economical.
The main unit comes pre-loaded with 550 uses (275 pairs) of PVC film.
It's smart and easy to use.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/Meilleur%20Auto%20Shoe%20Cover%20Machine/kwP111364752-1.jpg)
