Spesifikasi
| Frequency (Hz) | 50/60 |
|---|---|
| Input Power (W) | 620 |
| Max. Planing Depth (mm) | 2 |
| Max. Planing Width (mm) | 82 |
| No Load Speed (SPM) | 16700 |
| Power Source | Corded-electric |
| Voltage (V) | 220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Aluminum casing- Professional level
- Durable ball bearing motor to provide long lasting performance
- Lock on button for continuous operation
- Engineered for professional construction framing, window and door installation, and fine woodworking
Ulasan Produk
Tidak ada ulasan




















































































































































