Spesifikasi
| Air inlet (inch) | 1/4 NPT |
|---|---|
| Average Air Consumption (CFM) | 5 |
| Capacity bolt size (mm) | 16 |
| Free Speed (rpm) | 7500 |
| Maximum Torque (N m) | 570 |
| Square Drive (inch) | 1/2 Capacity Bolt |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































