Spesifikasi
| Capacity (L) | 30 |
|---|---|
| Cord Length (m) | 4 |
| Flow Rate (L/s) | 30 |
| Hose Length (m) | 1.5 |
| Input Power (W) | 1400 |
| Suction Power (Kpa) | 17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































