Worksite Reciprocating Saw

Sebelum PPN:
Rp1.299.900
Spesifikasi
ApplicationMetal/Wood/Plastic Saw
Chuck TypeQuick Release Clamp
Frequency (Hz)50/60
Input Power (W)900
No Load Speed (rpm)0-2800
Power SourceElectricity
Saw Blade (mm)105 (for wood), 150 (for wood)
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Blade and shoe changes are quick and painless with tool-less adjustment feature
- Variable speed trigger for precise cutting in a wide variety of applications
- 4-position blade clamp allows for flush cutting and increased versatility

Ulasan Produk

Tidak ada ulasan