Worksite Gunting Pipa PVC

Sebelum PPN:
Rp98.900
Spesifikasi
Means (cm)69x29x29
Size (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Easy to use, with special design cutter blade and rachet handle, heavy duty aluminium body, light in weight and easy to carry. Locks in closed position for extra safety.

Ulasan Produk

Tidak ada ulasan