Spesifikasi
| Disc Diameter (mm) | 180 |
|---|---|
| Frequency (Hz) | 50/60 |
| Input Power (W) | 1400 |
| Level | Professional |
| No Load Speed (rpm) | 1000 to 3300 |
| Power Source | Electricity |
| Voltage (V) | 220-230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































