Spesifikasi
| Collet (mm) | 12 |
|---|---|
| Diameter of Mixing Bar (mm) | 144 |
| Frequency (Hz) | 50/60 |
| Input Power (W) | 1400 |
| Mixing Bar Standard | M14x2 |
| Mixing Paddle (mm) | 140 |
| No Load Speed (rpm) | 0 to 480/0 to 800 |
| Power Source | Electricity |
| Voltage (V) | 220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Ergonomic handle helps reduce fatigue - Provide high power up to standards
- Quickly mix batches of paint, drywall mud, grout, and mortar
- Helical blade for easy mixing of thick or viscous compounds
- Provide stable and continuous power during the long-time working procedure
Ulasan Produk
Tidak ada ulasan




















































































































































