Spesifikasi
| Frequency (Hz) | 50/60 |
|---|---|
| Input Power (W) | 600 |
| Max. Cutting (mm) | 65 (Wood),6 (Steel) |
| No Load Speed (rpm) | 800-3000 |
| Voltage (V) | 220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































