Spesifikasi
| Air Output (L/minute) | I = 280; II = 480 |
|---|---|
| Input Power (W) | 2000 |
| Temperature (°C) | I = 350; II = 550 |
| Voltage (V) | 220-240, 50/60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Come with 4 mozzles- Compact and light weight for easy handing.
- 2 speed blower setting
- Strips paint and varnish, thaws frozen metal pipes, loosens tile and putty, remelt adhesives and more
Ulasan Produk
Tidak ada ulasan




















































































































































