Spesifikasi
| Bar Length (mm) | 508 |
|---|---|
| Cutting Length (mm) | 475 |
| Diameter (mm) | 508 |
| Engine Displacement (cc) | 52 |
| No Load Speed (rpm) | 3200 |
| Power Type | Gasoline |
| Two Cycle Oil/Petrol Mixture Ratio | 1:25 |
| Type | Long Reach |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































